Outdoor Exercise Equipment
Special Price
Brand
Indoor/Outdoor
Type
Length
Width
Height
Capacity
Color
Price
Related Products
The 10′ Adult Climbing Wall provides a realistic rock climbing workout with muscle fitness, core strength and activities enhancing flexibility. Realistic-looking, professional grade handholds are perfect for beginner and intermediate climbers. Features: Key Fitness Element: Muscle Powder coated steel finish Inground mount installation Professional grade handholds All stainless steel tamper proof hardware Step by step instructional label Clearance Space: 10′-10 1/2" x 9′-6 3/8" Training Envelope: 4′-10 1/2" x 3′-6 3/8" Designed for ages 13 and up. Product complies with ASTM F3101-15 – ...
The Push Up Combo provides a muscle strength workout at two height variations enhancing upper body strength. Hand grip curvatures offer multiple grip positions to vary workout and challenge levels. Features: Key Fitness Element: Muscle Powder coated steel finish In-ground or surface mount installation All stainless steel tamper proof hardware Step by step instructional label Clearance Space: 10′-11" x 12′-3 13/16" Training Envelope: 8′-5" x 6′-3 13/16" Designed for ages 13 and up. Product complies with ASTM F3101-15 – Standard Specification for Unsupervised Public Use Outdoor Fitness ...
Push Up (Low) provides a muscle strength workout enhancing upper body strength. Hand grip curvatures offer multiple grip positions to vary workout and challenge levels. Features: Key Fitness Element: Muscle Powder coated steel finish Inground or surface mount installation All stainless steel tamper proof hardware Step by step instructional label Clearance Space: 6′-11" x 12′-3 13/16" Training Envelope: 4′-5" x 6′-3 13/16" Designed for ages 13 and up. Product complies with ASTM F3101-15 – Standard Specification for Unsupervised Public Use Outdoor Fitness Equipment.
The Combination Hub offers a multi user environment with four exercise configurations providing an exercises for upper and lower body muscles while promoting core strength, muscle endurance, and grip strength. The exercises include: variations of Chin-Up, Push-Up and Horizontal Chin-Up Stations. Features: Key Fitness Element: Muscle Powder coated steel finish Inground or surface mount installation All stainless steel tamper proof hardware Marine Grade Slip Resistant Plastic (Plyometric Box) Step by step instructional labels Clearance Space: 21′-3 7/16" x 22′-3" Training Envelope: 15′-3 ...
The Hand Cycle features ergonomically designed handholds to provide an easy grip for an aerobic upper body and muscle endurance workout. The magnetic resistance mechanism provides a smooth and balanced exercise. The ADA version excludes a seat to allow for a user of a mobility device easy access and comfort. Meets ASTM standards for outdoor fitness equipment and is for ages 13 and up. Features: Powder coated steel finish In-ground or surface mount installation All stainless steel tamper proof hardware Injection molded Nylon handles Instructional sign Cast aluminum housing Clearance Space: ...