Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ActionFit

Model # :WBB3195637

MPN #: UP229SM

ActionFit Surface Mounted Accessible Chin Up, Gray

Product Description
The Accessible Chin Up offers exercise for users in a mobility device with 5'-7" reach height. The product provides a muscle strength workout, enhancing upper body strength. Hand grip curvatures offer multiple grip positions to vary workout and new challenge levels.

Features:
  • Key Fitness Element: Muscle
  • Powder coated steel finish
  • Inground or surface mount installation
  • All stainless steel tamper proof hardware
  • Step by step instructional Label
  • Clearance Space: 6′-11" x 12′-3 13/16"
  • Training Envelope: 4′-5" x 6′-3 13/16"
Designed for ages 13 and up. Product complies with ASTM F3101-15 – Standard Specification for Unsupervised Public Use Outdoor Fitness Equipment and requires impact attenuating surfacing to comply with ASTM F1292.

PRICE
$2,279.00

1
1
Ships in 42 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Assembly RequiredYes
TypeAccessible Chin Up
ColorGray
Age Recommendation13+
StyleSurface Mount
Country of OriginUnited States
Capacity1 Person
MaterialStainless Steel
DescriptionSurface Mounted Chin Up
Package Quantity1
Manufacturers Part NumberUP229SM
Indoor/OutdoorOutdoor
BrandActionFit

Compliance & Certifications

CertificationsASTM F3101-15