Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Worldwide Electric Corporation

Model # :WBB763707

MPN #: WPMDC1-18-90V-56CB

Worldwide Electric Perm. Magnet DC Motor, 1 HP, 1800 RPM, 90V, 56C Frame, C-Face with Removable Base

Product Description
Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details.

Worldwide Electric is a leading manufacturer of high-performance DC motors, supplying durable, energy-efficient solutions to distributors and OEMs. Our DC motors are ideal for industrial automation, conveyors, robotics, and material handling, providing reliable torque and variable speed control in manufacturing and specialty applications. Due to their versatility, DC motors are an excellent use of limited inventory space for stocking distributors.

  • 1/4 - 2 HP
  • 1800 RPM
  • 90, 180, 12 and 24 Volt
  • Totally Enclosed Non-Ventilated (TENV) Enclosure (1/4 - 1/2 HP)
  • Totally Enclosed Fan Cooled (TEFC) Enclosure (3/4 - 2 HP)
  • IP54 Protection
  • 1.0 SF
  • Class F Insulation
  • C-Face with Removable Base
  • 20:1 Speed Range at Constant Torque
  • High Starting Torque
  • 12 Volt and 24 Volt Models Used in Applications Where Low Voltage DC Power is Supplied by Batteries or Generators


  • PRICE
    $685.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight32 lbs
    Frame Size56C

    Product Details

    RPM1800 rpm
    Horsepower1 HP
    Frame56C
    Motor RPM 60 Hertz1800 rpm
    Enclosure Type(TEFC) Totally Enclosed
    Voltage90 V
    Full Load Efficiency82
    Phase3
    Full Load Amps10.4 A
    Manufacturers Part NumberWPMDC1-18-90V-56CB
    Service Factor1.00
    RPM Range1701-1800 rpm
    BrandWorldwide Electric Corporation