Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB57784

MPN #: JT9-708323

JET JT9-708323 Model JWS-35X3-1 3HP 1-Phase 4-Speed Shaper

Product Description

This heavy-duty JET Shaper is available with a powerful 3HP, 1Ph motor with magnetic controls. The four-speed (4000, 6000, 8000, 10000 RPM) step pulley drive with quick release lever allows you to select the best speed and torque for different cutter diameters. The spindle is reversible, and receives maximum power transfer from the v-belt. The independently adjustable fences have micro adjust controls for precise positioning.

Features:

  • Four-speeds 4000, 6000, 8000, 10000 RPM let you select the best speed and torque for different cutter diameters
  • Powerful 3HP, 1Ph motor with magnetic controls
  • Poly-V-belt transfers maximum power to the spindle
  • Spindle height scale
  • Starting pins for irregular shaping
  • Extruded aluminum fence comes with T-Slots and 2 feather board hold-downs
  • Reversible spindle speeds for diverse shaping jobs
  • 4 Dust port built into fence for convenient hookup to any dust collection system
PRICE
$4,249.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Table Size (L x W)32-1/4 X 26-3/4 in
Dust Port Outside Diameter (Front)4 in
Spindle Travel4 in
Spindle Diameter1-1/4 in
Spindle Size Under Nut4 in
Table Insert Opening Diameter2-9/16, 4-5/16 in
Table Opening Diameter6-19/64 in
Fence Size16 X 4-3/4 in
Max Spindle Diameter1-1/4 in
Top Height33-1/4 in

Product Details

TypeShaper
Dust Collection Mininum CFM Required600 CFM
Prewired Voltage230 V
Amperage14 A
Spindle Speed4000 / 6000 / 8000 / 10000 rpm
Motor Voltage220 V
Voltage230 V
ReversibleYes
Phase1
Electric ControlsMagnetic Starter
Manufacturers Part NumberJT9-708323
Motor Horsepower3 HP
BrandJET

Warranty

Warranty5 yr