Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB503390

MPN #: JT9-708309

JET JT9-708309 Model JWS-25X 3HP 1-Phase Shaper

Product Description

The new model JWS-25X Shaper features a powerful 3HP motor with magnetic controls. The large 25"x 25-1/2" precision ground cast iron table provides plenty of support. Safe, easy cutter set up is assisted by a positive detent spindle lock. The independently adjustable left and right fence has a built in 4" dust port.

Features:

  • Two-speeds let you select the best speed and torque for different cutter diameters
  • Independently adjustable left and right fences, standard with a micro adjust control for precise positioning
  • Large 25" X 25-1/2" precision ground cast iron table provides a durable work area
  • V-belt transfers maximum power to the spindle
  • Extruded aluminum fence comes with T-Slots and 2 feather board hold-downs
  • Reversible spindle speeds for diverse shaping jobs
  • Powerful 3HP, 1Ph motor with magnetic controls
  • Extra large chrome handwheel is conveniently located for fast, easy and accurate spindle height adjustments
  • 4" Dust port built into fence for convenient hookup to any dust collection system
PRICE
$3,299.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Table Size (L x W)25-1/2 X 25 in
Dust Port Outside Diameter (Front)4 in
Spindle Travel3-1/2 in
Spindle Size Under Nut2-13/64, 3-3/16 in
Table Insert Opening Diameter2-9/16, 4-21/64 in
Table Opening Diameter6-9/32 in
Fence Size14-1/2 X 4-3/4 in
Max Spindle Diameter1/2, 3/4 in
Top Height33 in

Product Details

TypeShaper
Dust Collection Mininum CFM Required600 CFM
Prewired Voltage230 V
Amperage16 A
Spindle Speed7500/10000 rpm
Motor Voltage230 V
Voltage230 V
ReversibleYes
Phase1
Manufacturers Part NumberJT9-708309
Motor Horsepower3 HP
BrandJET

Warranty

Warranty5 yr