- Steel Raceway
- Ivory ScuffCoat finish
- Removable cover
- Full range of fittings
- Single-and-dual-gang boxes
- Factory wired in different lengths
- Single or alternating circuit
- Choice of receptacle spacing
- Simplex or Duplex
- Customization Available
Wiremold Pm48t Multi-Outlet Power Unit, 125v, 15a, 48"L, 5 Outlets - Min Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$76.95
3
3
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 1-29/32 in |
| Height | 7/8 in |
| Dimensions | 7/8W X 1-29/32H in |
| Gauge | 5 ga |
| Strip Length | 48 in |
Product Details
| Amperage | 15 A |
| Series | Plugmold 2000 Series |
| Receptacle | Duplex |
| Voltage Rating | 125 V |
| Mounting Location | Screw On Mount |
| Material | Steel |
| Description | Multi-Outlet Power Unit |
| Package Quantity | 3 |
| Manufacturers Part Number | PM48T |
| Enclosure | Steel |
| Number of Receptacles | 5 |
| Brand | Wiremold |
Compliance & Certifications
| Environmental Conditions | Dry Interior Locations |