Wiremold UL218BD Multi-Outlet Power Unit, 125V, 15A, 15"L, 8 Outlets, 15' Cord
Write a Review
|
Questions & Answers (0)
Product Description
Eight outlets, rugged gray aluminum housing, 15A, lighted switch. 15' (4.6m) 14/3 SJT black cord with NEMA 5-15 plug. Length 15'' (381mm). Receptacle center-to-center 1 1/4'' (32mm). Snap-on, slide-off mounting.
PRICE
$99.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 15 ft |
| Dimensions | 15" x 2" x 1-3/4" in |
| Strip Length | 15 in |
Product Details
| Receptacle Style | 5-15R |
| Voltage Rating | 120 V |
| Mounting Location | Snap/Slide |
| EMI/RF Noise Filter | No |
| Data Line Protection | No |
| Material | Aluminum |
| Joules | 3kA |
| Manufacturers Part Number | UL218BD |
| Timer | No |
| Number of Outlet Rows | 1 |
| Brand | Wiremold |
| Type | Power Strip |
| Color | Gray |
| Amperage | 15 A |
| Series | Workstation Power Solutions |
| Overload Protection | 15A Circuit Breaker % |
| Automatic Shut Off | No |
| Surge Protection Failure Alarm | No |
| Frequency Rating | 60Hz |
| Package Quantity | 1 |
| Surge Protection | No |
| Medical Grade | No |
| Power Indicator | Yes |
| USB Port | No |
| Number of Receptacles | 8 |
Compliance & Certifications
| Certifications | UL,cUL |