Winco PN-16 Piano Wire Whip, 16"L, Stainless Steel - Pkg Qty 12
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 16 in |
Product Details
| Manufacturers Part Number | PN-16 |
| Material | Stainless Steel |
| Package Quantity | 12 |
| Description | Piano Whip |
| Brand | Winco |
Related Products
Spiral Fry lets you turn potatoes into platefuls of uniquely appetizing, fresh, thin spiral fries that serve up big profits for you. Simply load up to a 70-ct. potato, and turn the easy-action drive screw. No peeling required. Easily releases and retracts for fast reloading. Preset drive depth protects blades from contact with metal parts. Heavy-duty construction adds durability and long life. Mounts securely on any flat surface for left- or right handed operation. Removes easily for quick cleanup - just loosen the mounting nut, slide out and rinse. Fine Cut Garnish Cutter makes ...
Vollrath, Traex Squeeze Dispensers, 5324-13, Standard, 24 Oz. Features: Portion condiments more quickly and more easily than ever Flowcut™ Squeeze Dispensers have a patented silicon valve flip top allowing easy squeezing and didspensing with the bottle upside down Standard dispensers are a staple of many restaurants the world over Bottles and caps are dishwasher safe Closeable single tip caps are available only in clear Flowcut™ tops are available only in white Sold only in case lots
Edlund offers the Universal Series Manual Can Openers. These can openers offer substantial improvements over the popular #1 and #2 models. The U-12 includes many of the same design features as our S-11 standard openers, with quick change gear, stainless steel shaft and pull pin for easy blade replacement. The base design features a replaceable insert for a tighter fit and easier slide action. Other base options are also available. NSF Certified. Features: Quick change gear, stainless steel shaft and pull pin for easy blade replacement Replaceable insert for tighter fit and easy slide ...
Vollrath, Redco King Kutter, 6012, Replacement Cone, Includes #2-3/16 Cone Features: Shred, string, krinkle-cut, julienne, grate and slice a wide variety of foods - may be the most versatile processor in the kitchen Easy manual operation with none of the maintenance, electrical issues or cost associated with powered units All cones feature a finely machined, precision stainless steel edge easily changed for fast-cycle processing of foods 2 year warranty. Vollrath warranty does not cover blades.
NSF Certified. Limited lifetime warranty. Patent-pending ergonomic whip with thicker wires for mixing heavy food products. One-piece handle is completely sealed - no crevices to collect food or bacteria. Center reinforcement wire eliminates bending, twisting and deforming. Nylon handle is heat resistant to 475°F (246°C). Comfort nubs on handle for sure grip. Wires are stainless steel to resist corrosion and rusting. Knob end on handle to prevent slippage while in use. Color coded aqua for French style for easy identification. Sold in package quantity of 12. Priced each.