Vollrath® 10" French Whip With Hi-Temp Handle - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
NSF Certified. Limited lifetime warranty. Patent-pending ergonomic whip with thicker wires for mixing heavy food products. One-piece handle is completely sealed - no crevices to collect food or bacteria. Center reinforcement wire eliminates bending, twisting and deforming. Nylon handle is heat resistant to 475°F (246°C). Comfort nubs on handle for sure grip. Wires are stainless steel to resist corrosion and rusting. Knob end on handle to prevent slippage while in use. Color coded aqua for French style for easy identification. Sold in package quantity of 12. Priced each.
PRICE
$255.00 Sold in packages of 12 / $21.25 ea
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
Product Details
| Manufacturers Part Number | 47090 |
| Material | Stainless Steel and Nylon |
| Package Quantity | 12 |
| Description | French Whip |
| Brand | Vollrath |