Features
- Full line of fittings, provides a complete and safe installation
- Paintable to match decor
- Flat profile, unobtrusive, low-profile appearance
- Galvanized steel, assures durability
Weights & Dimensions
| Length | 5-1/16 in |
| Size | 3-1/16 X 1-5/16 in |
Product Details
| Description | Single Receptacle Box |
| Color | Silver |
| Manufacturers Part Number | 1546A |
| Brand | Wiremold |
| Voltage Rating | 600V V |