Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB865218

MPN #: PN153RFW

Wiremold Pn153rfw Reducer Adapter, Fog White

Product Description
Wiremold PN153RFW Reducer Adapter, Fog White

Features

  • Designed for use with Ortronics TracJack and Series II modules
  • PSB3 Device Box accommodates wireless
  • Accommodates communication or power wiring
  • FT-4 Flame Spread Rating
PRICE
$3.69

Min. purchase quantity is 5
5
5
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberPN153RFW
DescriptionReducer Adapter
ColorWhite
BrandWiremold
Voltage Rating600 V