Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB865235

MPN #: PN153RV

Wiremold Pn153rv Reducer Adapter, Ivory

Product Description
Wiremold PN153RV Reducer Adapter, Ivory

Features

  • Designed for use with Ortronics TracJack and Series II modules
  • PSB3 Device Box accommodates wireless
  • Accommodates communication or power wiring
  • FT-4 Flame Spread Rating
PRICE
$3.70

Min. purchase quantity is 5
5
5
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberPN153RV
DescriptionReducer Adapter
ColorWhite
BrandWiremold
Voltage Rating600 V