Fire Hose Female/Male Reducer Adapter - 1 In. NH Female X 1 In. NPSH Male - Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
Moon American, Fire Hose Female/Male Reducer Adapter, 369-1021014, 1" NH X 1" NPSH, Aluminum
These aluminum adapters are popular for both industrial applications and by Fire Departments. Rocker lug wrenching device standard.
These aluminum adapters are popular for both industrial applications and by Fire Departments. Rocker lug wrenching device standard.
PRICE
$52.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Connection Size | 1 x 1 in |
Product Details
| Thread Type | NH x NPSH |
| Material | Aluminum |
| Color | Black |
| Connection Style | Female x Male |
| Manufacturers Part Number | 369-1021014 |
| Fitting Type | Female x Male |
| Brand | Moon American |