Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




California Air Tools

Model # :WBB3774309

MPN #: CAT-EZ2321ADS

California Air Tools Automatic Drain Valve Short Extension Kit, 1/4″ NPT, 110V

Product Description
The California Air Tools EZ2321ADS Automatic Drain Valve Short Extension Kit (110v 60 hz) has been designed to eliminate manually draining water and condensate from air compressor air tanks. Easily Installable. All adapters and connectors are included in kit.

Ideal for extending the Auto Drain away from the bottom side of the tank, providing easier access and clearance with respect to floor surface.

The Automatic Drain Valve can be manually programmed to automatically drain the air compressor air tank to a set time and interval desired. Forge brass drain valve is durable and built for industrial use.

Automatically draining the air compressor air tank offers many benefits.:
  • No time required to drain the air tank
  • Automatically removes the water from the air tank when desired
  • Removes condensate water from the tank for better air compression in the air tank
  • Helps prevent steel air tanks from rusting/
  • Prolongs the life of the air tank
  • Prevents water from traveling to the air compressor pump/motor
  • Helps remove moisture from entering the air line
  • Prevents water damage and wear of air tools


PRICE
$169.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/2 in
Width1-1/2 in
Height4-1/2 in
Weight2 lbs
Air Connections NPT1/4 in

Product Details

TypeAutomatic Drain Valve Short Extension Kit
Description1/4" NPT Female
ColorBlack
Manufacturers Part NumberCAT-EZ2321ADS
BrandCalifornia Air Tools

Warranty

Warranty1 yr