Bimba-Mead Specialty Valve Manual ACV-B25-AR, 1/4" NPT, Black Knob, Air Released
Write a Review
|
Questions & Answers (0)
Product Description
Ideal For Mobile Equipment Applications2-position ACV valves can be used for four-way directional control or as a three-way pilot valve. Its function indicator has been designed directly into the control knob and is visible only when the valve is in the energized or open position. in the unoperated (closed) position the indicator ring is concealed within the knob assembly.ACV features an optional interlock reset port which can be used to automatically return the valve to the closed position. Designed for mobile equipment operations to avoid stall conditions, the interlock feature is used to ensure that the ACV cannot be operated while the vehicle is in motion. Air Or Electric Reset The reset port can be connected to the handbrake line to force valve shutoff whenever the handbrake is released. This would prevent the simultaneous consumption of energy from auxiliary equipment and the moving vehicle, a situation likely to result in a stall condition or equipment damage. On electrical interlock models, removing the electrical supply will force shutoff. ACVs are rear ported to simplify dashboard or panel mounting. All mountings are supplied with integral push-in fittings (for 5/32"or 1/4" tube). Simply push the tube directly into the valve.
PRICE
$169.95
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 in |
| Width | 1-5/8 in |
| Height | 4-5/16 in |
| Port Size | 1/4 NPT in |
| Neck Diameter For Panel Mount | 11/16" |
| Min Pressure to Reset Port | 35 PSI |
| Tube Size | 1/4 OD in |
Product Details
| Reset Function | Airline |
| Pressure | 140 psi |
| Reset Port State To Operate | Pressure Released |
| Temperature Range | -4 to 122 °F |
| Cycle Life | >15 Million |
| Seals | PTFE Filled Nitrile |
| Manufacturers Part Number | ACV-B25-AR |
| Fitting Material | Brass and Plastic |
| Media | Air to 145 PSI (10 Bar) |
| Flow Coefficient | Cv = 0.12 |
| Brand | Bimba-Mead |