Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OLI Vibrator

Model # :WBB783704

MPN #: P 60

OLI Vibrators, Pneumatic Impact Vibrator P 60, Cast Iron Body

Product Description
OLI Vibrators Pneumatic Impact Vibrator P 60, Cast Iron Body

OLI Piston Vibrators are made from heavy duty cast iron or anodized aluminum to stand up to tough applications. Operation is simple, and can be used in any mounting position. Force is efficient and great for hard-to-move, sticky, course or high-moisture materials. Maintenance-free when used with filtered/lubricated air. OLI USA is an ISO:9001 company headquartered just outside of Atlanta in Duluth, GA. Fifty years of experience and membership in a large, international group of industrial equipment, manufacturing companies have positioned OLI as a world leader within the vibrating motor industry.

PRICE
$559.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
559.00
Buy 3+ units
535.00Save $24.00 (4%)
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9.6 in
Width6.5 in
Height7.1 in
Dimension F0.67 in
Dimension C3.9x3.9 in
Dimension H2.36 in
Max Force518 LBS @ 58 PSI lbs
Dimension A6.41 in
Dimension B5.4x5.5 in
Dimension G4.52 in
Dimension D4.92 in
Dimension E1.1 in

Product Details

Outlet2" x 1/2"
MaterialCast Iron Body
DescriptionPneumatic Impact Vibrator
Manufacturers Part NumberP 60
Inlet1/2"
BrandOLI Vibrator

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsAtex Zone 22 Compliant