PrestoLifts™ Pneumatic Lift & Tilt Table AXT20-4848 48 x 48 2000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Versatile Table combines the features of a Scissor Lift and a Tilt Table.
PrestoLifts™ Lift and Tilt Tables can be used anywhere shop air is available. Pneumatic table requires no electrical power and less maintenance than conventional lift/tilt tables, and is a cleaner choice since there is no hydraulic fluid to leak and contaminate products. Table lifts and tilts 30 degrees for adjustable angles and heights making it great for machine shop or assembly applications. Table is operated by lifetime warranty Firestone Airstroke™ actuator that can work a full day without duty cycle limitation. Bellows-type air bags form and contain columns of compressed air that provide the force to lift and tilt the table. Requires 80 psi @ 15 cfm of air and includes a safety pressure relief valve. An integral safety restraint chain guards against over-tilting. Air powered table must be lagged to a clean and level floor. Hand control is mounted on a free-standing pedestal that includes an 8' hose for remote operation. 2 Year Limited Warranty.
Custom Sizes/Designs are available; Call for more information.
PrestoLifts™ Lift and Tilt Tables can be used anywhere shop air is available. Pneumatic table requires no electrical power and less maintenance than conventional lift/tilt tables, and is a cleaner choice since there is no hydraulic fluid to leak and contaminate products. Table lifts and tilts 30 degrees for adjustable angles and heights making it great for machine shop or assembly applications. Table is operated by lifetime warranty Firestone Airstroke™ actuator that can work a full day without duty cycle limitation. Bellows-type air bags form and contain columns of compressed air that provide the force to lift and tilt the table. Requires 80 psi @ 15 cfm of air and includes a safety pressure relief valve. An integral safety restraint chain guards against over-tilting. Air powered table must be lagged to a clean and level floor. Hand control is mounted on a free-standing pedestal that includes an 8' hose for remote operation. 2 Year Limited Warranty.
Custom Sizes/Designs are available; Call for more information.
PRICE
$10,975.00
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 36 in |
| Lowered Height | 15 in |
| Raised Height | 39 in |
| Weight Capacity | 2000 lbs |
| Weight | 1345 lbs |
| Platform Width | 48 in |
| Platform Length | 48 in |
Product Details
| Assembly Required | No |
| Type | Single Scissor Lift Table |
| Color | Orange |
| Lift Type | Pneumatic |
| Control | Hand Operated |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | AXT20-4848 |
| Brand | Presto |