Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3252469

MPN #: WT-2424-LA

Vestil™ Steel Linear Actuated Mobile Tilting Work Table, 24" x 24" Platform, 300 lb. Capacity

Product Description
The mobile tilting work table is designed to bring work to an ergonomically correct position, helping to foster more comfortable and productive work environment. Working in a comfortable position also reduces fatigue and risk of injuries. The platform height and tilt angle are powered by an electric linear actuator with a hand control. The polyurethane swivel casters (two double locking) allow unit to be transported from one work area to another while loaded.

Features:
  • Highly maneuverable and flexible product design is ergonomic and user friendly
  • Platform height and platform tilt is adjustable to fit best position for user
  • Each unit includes four swivel casters (two with total locking brake) for maneuverability
  • Welded steel construction provides long lasting use


PRICE
$2,459.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width24 in
Height33-1/2 in
Lowered Height33-9/16 in
Raised Height42 in
Weight Capacity300 lbs
Weight135 lbs
Wheel Diameter4 in
Platform Width24 in
Platform Length24 in

Product Details

Assembly RequiredYes
Wheel MaterialPolyurethane
TypeTilting Work Table
ColorBlue
Lift TypeLinear Actuator
Caster Type(2) Rigid, (2) Swivel with Brakes
ControlHand Operated
MaterialSteel
OperationManual
Manufacturers Part NumberWT-2424-LA
BrandVestil

Warranty

Warranty90 days