Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OLI Vibrator

Model # :WBB783779

MPN #: K 30

OLI Vibrators, Pneumatic Linear Vibrator K 30, Anodized Aluminum Body

Product Description
OLI Vibrators Pneumatic Linear Vibrator K 30, Anodized Aluminum Body

OLI Pneumatic Linear Vibrators are air-cushioned for silent, gentle performance. Linear vibrators are commonly used on hoppers and silos to detach bulk solids which cause rat-holing and other common flow problems. This product requires no grease, is easily cleaned and explosion proof due to its sealed design. It's rated for continuous operation in environments up to 270F.OLI USA is an ISO:9001 company headquartered just outside of Atlanta in Duluth, GA. Fifty years of experience and membership in a large, international group of industrial equipment, manufacturing companies have positioned OLI as a world leader within the vibrating motor industry.

PRICE
$319.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
319.95
Buy 3+ units
305.95Save $14.00 (4%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5.7 in
Width3.7 in
Height2.6 in
Dimension C2.44 in
Max Force53.6 LBS @ 58 PSI lbs
Dimension A2.36 in
Dimension B4.57 in
Dimension GM12 in
Dimension D2.44 in

Product Details

Outlet1/4"
MaterialAnodized Aluminum Body
DescriptionPneumatic Linear Vibrator
Manufacturers Part NumberK 30
Inlet1/4"
BrandOLI Vibrator

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsAtex Zone 22 Compliant