Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OLI Vibrator

Model # :WBB783733

MPN #: S 30

OLI Vibrators, Pneumatic Vibrator S 30 Ball, Anodized Aluminum Body

Product Description
OLI Vibrators Pneumatic Vibrator S 30 Ball, Anodized Aluminum Body

OLI Pneumatic Ball Vibrators are suitable for use in harsh, outdoor conditions on small to medium-sized hoppers, bins, chutes and pipes. They are maintenance-free when used with filtered/lubricated air. Superior design reduces air consumption by up to 50% compared to other ball vibrators. OLI USA is an ISO:9001 company headquartered just outside of Atlanta in Duluth, GA. Fifty years of experience and membership in a large, international group of industrial equipment, manufacturing companies have positioned OLI as a world leader within the vibrating motor industry.

PRICE
$239.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6.9 in
Width4.5 in
Height3.3 in
Dimension F0.43 in
Dimension C5.12 in
Max Force543 LBS @ 58 PSI lbs
Dimension A3.94 in
Dimension B6.30 in
Dimension D0.79 in
Dimension E1.77 in

Product Details

Outlet3/8" Gas
MaterialAnodized Aluminum Body
DescriptionPneumatic Vibrator
Manufacturers Part NumberS 30
Inlet3/8" Gas
BrandOLI Vibrator

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsAtex Zone 22 Compliant