x

Take 15% off your entire order!

Offer applied at checkout

ROSS® Pneumatic Selector Switch Valve D1223B1SLB, 1/8" BSPP

ROSS® Pneumatic Selector Switch Valve D1223B1SLB, 1/8" BSPP

Item #: WBB837070

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $65.95

Save $3.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

ROSS® Pneumatic Selector Switch Valve D1223B1SLB, 1/8" BSPP

These valves are dented and can be used for both normally open and normal closed operations.

  • BRAND Ross
  • DESCRIPTION Pneumatic Selector Switch Valve
  • MANUFACTURERS PART NUMBER D1223B1SLB
  • PORT SIZE (IN OUT) INCHES 1/8
  • FLOW RATE (IN OUT) 0.6 Cv
  • FLOW MEDIA Filtered Air
  • AMBIENT OPERATING TEMPERATURE 40° to 174°F
  • THREAD TYPE Female
  • PORTS BSPP
  • INLET PRESSURE 5 to 150 PSI
  • VALVE TYPE 3/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ROSS® Pneumatic Selector Switch Valve D1223B1SLB, 1/8" BSPP

ROSS® Pneumatic Selector Switch Valve D1223B1SLB, 1/8" BSPP

Item #: WBB837070

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant