Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BI-TORQ 1-1/4" 3-Pc WCB/SS NPT Fire Safe Ball Valve W/Dbl. Acting Pneum. Actuator
See all 200 items in product family

BI-TORQ 1-1/4" 3-Pc WCB/SS NPT Fire Safe Ball Valve W/Dbl. Acting Pneum. Actuator

Item #: WBB438735

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 246.95
Product Information
Customer Review
Product Q&A
1-1/4" 3-Pc WCB/SS NPT Fire Safe Ball Valve W/Dbl. Acting Pneum. Actuator

The BI-TORQ FW-3PT-12-63-DA is a pneumatically-actuated 1-1/4" full port WCB/SS ball valve with NPT (threaded) ends. The valve is API 607 fire safe certified with a high-performance seat design. It has a pressure rating to 2000 PSI and a temperature rating from -40°F to +450°F. The standard TFE seats are compatible with a wide range of industries and media type; additional seats such as RTFE, Delrin, PEEK and TFM are available as well. All FW-series valves have graphoil seals to meet fire safe certification and the 3-piece design allows for easy maintenance without removing the end pieces from the pipeline. This version comes complete with a PN-63-DA double acting (air to open, air to close) anodized aluminum pneumatic actuator sized for 80PSI air supply.

Product Specifications

    • LENGTH INCHES6.38
    • WIDTH INCHES3.17
    • HEIGHT INCHES6.8
    • BRANDBI-TORQ
    • PACKAGE QUANTITY1
    • TYPE OF ACTUATIONDOUBLE ACTING
    • DIAMETER INCHES1-1/4
    • MANUFACTURER PART NUMBERFW-3PT-12-63-DA
    • CONSTRUCTIONValve: Stainless Steel; Actuator: Anodized Aluminum
    • END CONNECTIONSNPT
    • # OF PORTS2-WAY
    • VALVE TYPEBALL
    • ACTUATORPNEUMATIC
    • ACTUATED OR MANUALACTUATED
    • VALVE SIZE1 1/4"
    • BODY MATERIALWCB-FS

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!