BI-TORQ 2" SS Split Body ANSI 150# Flanged Ball Valve W/Spring Ret. Pneum. Actuator
|
Questions & Answers (0)
Product Description
The IS-2PF-20-100-SR is a pneumatically-actuated 2" full port SS ball valve with 150# ANSI standard flanged ends. The Class 150 valve has a temperature rating from 0°F to +450°F. TFE seats and TFE seals are compatible with a wide range of industries and media type. The split body design allows for easy maintenance and repair. This version comes complete with a PN-100-SR spring return (air to open, spring to close) anodized aluminum pneumatic actuator sized for 80PSI air supply.
PRICE
$1,575.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 7 in |
| Height | 15-11/16 in |
| Valve Size | 2 in |
| Diameter | 3 in |
Product Details
| End Connections | Flanged |
| Actuator | Pneumatic |
| Body Material | SS |
| Type of Actuation | Spring-Return |
| Material | Valve: Stainless Steel; Actuator: Aluminum |
| Valve Type | Ball |
| Actuated or Manual | Actuated |
| Number of Ports | 2-Way |
| Package Quantity | 1 |
| Manufacturers Part Number | IS-2PF-20-100-SR |
| Brand | Bi-Torq |