Flow Controls
Brand
Material
Price
Related Products
Pump/motor/reservoir Externally adjustable system relief valve, flow control on down .375" NPTF outlet port Suction filter Large 5½" x 6½" x 19" reservoir 715 in.3 (3 gallon usable) Large dump valve 8 GPM Control box with 6-foot cord Power Up - Gravity Down
Have a screwed bonnet, non-rising stem, solid wedge disc, and integral seats Recommended for non-steam use in residential and light commercial applications May be repacked while in service under pressure 200 PSI W.O.G. Non-shock
Available in NPT and SAE Provide precise control of flow and shutoff in one direction, and automatically permit full flow in the opposite direction. A two-step needle allows fine adjustment at low flow by using the first three turns of the adjusting knob; the next three turns open the valve to full flow, and also provide standard throttling adjustments The exclusive "Colorflow" color-band reference scale on the valve stem is a great convenience and time-saver in setting the valve originally and in returning it to any previous setting. Cracking pressure, for return check poppet: 5 PSI (0.4 ...
The high pressure Adjustable Flow Control Valve adjusts air flow from any high pressure air source for greater comfort. It offers a large gripping handle that makes it easy to use with a gloved hand. From the lowest flow position, the control valve will deliver the minimum flow required by NIOSH. It requires an air supply pressure range from 20 to 45 psig.
For control of air, water, oil & gas 600 PSI W.O.G. Non-shock