Allegro 9992 Adjustable Flow Control Valve
Write a Review
|
Questions & Answers (0)
Product Description
The high pressure Adjustable Flow Control Valve adjusts air flow from any high pressure air source for greater comfort. It offers a large gripping handle that makes it easy to use with a gloved hand. From the lowest flow position, the control valve will deliver the minimum flow required by NIOSH. It requires an air supply pressure range from 20 to 45 psig.
PRICE
$189.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 6 lbs |
Product Details
| Type | Accessory |
| Color | Multi-Colored |
| For Use With | High Pressure Filtration Panel |
| Includes | Valve, Belt |
| Material | Brass, Nylon |
| Description | Adjustable Flow Control Valve |
| Package Quantity | 1 |
| Manufacturers Part Number | 9992 |
| PSI | 20-50 psi |
| Couplers | Hansen |
| Brand | Allegro Industries |
Warranty
| Warranty | 12 Months From The Date Of Purchase |
Compliance & Certifications
| Certifications | Meets NIOSH Requirements |