Take 15% off your entire order!

Offer applied at checkout

Dynamic Hydraulic Gear Pump 0.48 cu.in/rev

Dynamic Hydraulic Gear Pump 0.48 cu.in/rev

Item #: WBB537013

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $133.95

Save $6.70 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-3 $133.95 ea.
  • Buy 4+ $115.95 ea.

Quantity

Customers Also Viewed

Dynamic Gp-F20 series hydraulic gear pump offers an aluminium body with cast iron end plate construction, high pressure hydraulic gear pump with 11 displacement sizes from 0.24 to 1.95 cu in/rev³ . Ideal for a wide variety of applications from agriculture markets, construction, mining, turf care, mobile markets and more. Low noise levels and a compact design with standard mounting flange is sae a - 2 bolt makes this your first choice in hydraulic gear pumps.

Product Specifications

  • RPMMAX 3600 RPM
  • SHAFT3/4" Dia. Straight Shaft
  • MOUNTING GROUPSAE A - 2 Bolt Mount
  • GPM9.51 GPM At MAX 3600 RPM
  • CONSTRUCTIONAluminium Body and Cast Iron End Plates
  • PORT SIZESAE -12 In -10 Out
  • ROTATIONCounter Clockwise
  • MANUFACTURERS PART NUMBERGP-F20-10-P1-A
  • DESCRIPTIONHydraulic Gear Pump
  • FRAME SIZE CU. IN REV0.48
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Dynamic Hydraulic Gear Pump 0.48 cu.in/rev Spline 9 Tooth ShaftShaft

Item #: B537016

Not Yet Rated

Usually ships in 4 to 7 days

$130.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dynamic Hydraulic Gear Pump 0.48 cu.in/rev

Dynamic Hydraulic Gear Pump 0.48 cu.in/rev

Item #: WBB537013

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant