Parts & Accessories
Related Products
The Maxline 1/2 in. tubing x 1/2 in. Male NPT adapter fitting, features a compression fitting style to make fast and easy connections. There is no glue, soldering or crimping needed. Simply cut the tubing to length, insert in the fitting and tighten.
Use only with Maxline® system. The Maxline® 1 in. tubing x 1/2 in. tubing, Reducing Union fitting, features a compression fitting style to make fast and easy connections. There is no glue, soldering or crimping needed. Simply cut the tubing to length, insert in the fitting and tighten. Double o-ring compression style fitting, tubing can be removed from fitting if needed.
The Rapidair 1/2 in. tubing x 1/2 in. tubing x 1/2 in. tubing Tee fitting, features a push to connect style to make fast and easy connections. There is no glue, soldering or crimping needed. Simply cut the tubing to length and insert the tubing into the fitting. Tubing can be released by push button if desired.
The Rapidair 1/2 in. tubing x 3/8 in. Male NPT adapter fitting, features a push to connect style to make fast and easy connections. There is no glue, soldering or crimping needed. Simply cut the tubing to length and insert the tubing into the fitting. Tubing can be released by push button if desired.
Use only with Rapidair® Home Garage 1/2 in. OD x 3/8 in. ID nylon tubing system. The Rapidair® 1/2 in. tubing x 1/2 in. tubing Union fitting, features a push to connect style to make fast and easy connections. There is no glue, soldering or crimping needed. Simply cut the tubing to length and insert the tubing into the fitting. Tubing can be released by push button if desired.