Take 15% off your entire order!

Offer applied at checkout

Bimba-Mead, Lubricator, MGL600-25-D, 1" NPT Ports, Metal Bowl, Mounting Bracket Included

Bimba-Mead, Lubricator, MGL600-25-D, 1" NPT Ports, Metal Bowl, Mounting Bracket Included

Item #: WBB1174913

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $75.95

Save $3.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bimba-Mead, Lubricator, MGL600-25-D, 1" NPT Ports, Metal Bowl, Mounting Bracket Included

Providing adequate air line lubrication is essential to extending the life of many pneumatic components. MGL-Series pneumatic lubricators provide a fine proportional oil mist to components downstream. Mounting to other MFD FRL components is simple with available connector kits and the included steel bracket is ideal for standalone use. The MGL-Series features a manually adjustable oil flow control as well as a fill port that allows refilling without depressurization.

Product Specifications

  • BRANDBimba-Mead
  • MANUFACTURERS PART NUMBERMGL600-25-D
  • MAX PSI215
  • LENGTH INCHES3-8/9
  • WIDTH INCHES3-1/2
  • HEIGHT INCHES10
  • LUBRICATIONNon-Detergent SAE10, ISO VG32, Or Equivalent
  • TEMPERATURE RANGE°F0 To 160° F
  • PROOF PRESSURE215 PSI
  • SAVINGSEveryday Low Price
  • PRESSURE RANGE20-130 PSI
  • PORT SIZE INCHES1
  • DESCRIPTIONLubricator, 1" NPT Ports, Metal Bowl, Mounting Bracket Included
  • FLUIDAir (Clean/Dry)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bimba-Mead, Lubricator, MGL600-20-D, 3/4" NPT Ports, Metal Bowl, Mounting Bracket Included

Item #: B1174912

Not Yet Rated

Usually ships in 5 to 8 days

$75.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bimba-Mead, Lubricator, MGL600-25-D, 1" NPT Ports, Metal Bowl, Mounting Bracket Included

Bimba-Mead, Lubricator, MGL600-25-D, 1" NPT Ports, Metal Bowl, Mounting Bracket Included

Item #: WBB1174913

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant