Take 15% off your entire order!

Offer applied at checkout

Bimba-Mead, Regulator, MGR200-06, 1/8" NPT Ports, Mounting Bracket Included

Bimba-Mead, Regulator, MGR200-06, 1/8" NPT Ports, Mounting Bracket Included

Item #: WBB1174891

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $38.95

Save $1.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bimba-Mead, Regulator, MGR200-06, 1/8" NPT Ports, Mounting Bracket Included

MGR-Series relieving regulators boast excellent regulation and flow characteristics at an economical price. The push-to-lock knob assures the desired outlet pressure is maintained while the clean, space-efficient design makes it an ideal choice for panel or inline mounting with the included bracket. The modular design allows connection to other MFD FRL components and integrated gauge makes installation quick and simple.

Product Specifications

  • BRANDBimba-Mead
  • MANUFACTURERS PART NUMBERMGR200-06
  • MAX PSI215
  • LENGTH INCHES1-8/9
  • WIDTH INCHES2-1/9
  • HEIGHT INCHES3-1/2
  • LUBRICATIONNot Required
  • TEMPERATURE RANGE°F0 To 160° F
  • PROOF PRESSURE215 PSI
  • SAVINGSEveryday Low Price
  • PRESSURE RANGE20-130 PSI
  • PORT SIZE INCHES1/8
  • DESCRIPTIONRegulator, 1/8" NPT Ports, Mounting Bracket Included
  • FLUIDAir (Clean/Dry)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bimba-Mead, Regulator, MGR200-06-L, 1/8" NPT Ports, Low Pressure, Mounting Bracket Included

Item #: B1174892

Not Yet Rated

Usually ships in 5 to 8 days

$44.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bimba-Mead, Regulator, MGR200-06, 1/8" NPT Ports, Mounting Bracket Included

Bimba-Mead, Regulator, MGR200-06, 1/8" NPT Ports, Mounting Bracket Included

Item #: WBB1174891

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant