Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Exelair EX55FRKB40 Air Filter Repair Kit for 3/4" and 1" Filters 40 micron filter & baffles

Rollover image to zoom in

Click image to enlarge

See all 69 items in product family

Exelair EX55FRKB40 Air Filter Repair Kit for 3/4" and 1" Filters 40 micron filter & baffles

Item #: WBB2232781

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $33.90 Save up to 18%
Price: $ 27.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Exelair EX55FRKB40 Air Filter Repair Kit for 3/4" and 1" Filters 40 micron filter & baffles

EXELAIR by Milton Simply Better Air line system provides the best solution to manage compressed air. Designed to repair 3/4" and 1" filters the FRL component kit contents have a temperature range between 25°F and 140°F or -5°C and 60°C.

Product Specifications

    • BRANDExelAir
    • MANUFACTURERS PART NUMBEREX55FRKB40
    • COLOR FINISHBlack/Silver
    • LENGTH INCHES6-7/8
    • WIDTH INCHES2-3/4
    • HEIGHT INCHES2-1/2
    • SAVINGSEveryday Low Price

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed