Separators
Free Shipping
Brand
CFM
Length
Width
Height
Price
Related Products
Atlas Copco High-Efficiency Coalescing Filter Removes oil aerosols, wet dust and rough particles down to 1.0 ppm Protect your air-powered tools, your processes, and your final products. ISO 8573.1 Certified Suggested for clean, dry air for commercial and industrial use Meets today's increasingly stringent quality requirements Replaceable Cartridge Cartridge replacement is recommended yearly or every 8000 hours Offers longer lifespan compared to other filters rated to 4000 hours and less Nautilus Multi-Wrapped Media Technology A coarse 3D-structured layer/barrier provides efficient oil ...
For optimal performance, Model 652 combines a filter, regulator and flat gauge in one product. The filter will remove any moisture or debris and the regulator provides a controlled and consistent air pressure. Thanks to its compact design, it is a good alternative in applications where space is limited. Model 652, piggyback, manages compressed air systems operating up to 16 bar (232 PSI) inlet pressure. The model features a polycarbonate bowl, easily visible level indicators, locking device and for extended lifetime, a flexible rolling diaphragm. Application: Virtually every industry, ...
1/4" NPT mini regulator is ideal for air flow applications that call for a compact unit such as small pneumatic equipment miniature valves and instruments. Easy to use; simply turn knob to regulate pressure. Gauge is not included.
1/2" standard Arrowfog lubricator, metal bowl with sight, 142 SCFM, 200 PSI max
1/4" NPT high pressure regulator is the heavy duty relieving type and offers a stable downstream air pressure over a wide range of air flows with accurate control fast response time and minimal pressure drop. Offset gauge ports can also serve as two 1/4" supply lines. The aluminum die cast body comes with a balanced piston and molded rubber seat. Mas a Maximum inlet pressure of 250 PSI and offers up to 50 SCFM.