Parts & Accessories
Brand
Depth
Length
Width
Type
Height
Color
Price
Related Products
Arrow's 3-way OSHA lockout valve exhausts all downstream pressure when closed and can be locked in the closed position with customer supplied pad lock. These valves will handle all standard Arrow system air flows and will exhaust 6 SCFM @ 100 PSI. Available in 1/4", 3/8" and 1/2" NPT.
Arrow Pneumatics Modular FRL's offer high performance and flexability in a compact, lightweight design. A screw driver is the only thing needed to connect or disconnect units. Insert interlocking feature allows simple installation in any location. Installation or removal from one plane without disturbing existing piping. Regulator mounting can be either up or down. Unique design allows side, top, indivdual and custom mounting. Regulator and lubricator adjustments are made through three position, tamper resistant knobs. Engineered to permit use with standard size pipe nipples. Special ...
Our wall bracket works great with all Mini Split units. Made from 14 gauge steel. The QSWB2000 has 6 points of anti-vibration isolation using 50-derometer rubber washers. The QSWB2000 is completely adjustable from 0"-34" in width. Shelf depth is 25" to allow correct spacing between the wall and the unit. Mounting shelf is pre-slotted to quickly connect units. Features: 25" Mounting Rails 350 lbs. max capacity 6 Points of anti-vibration isolation Engineered for reduce assembly by 50% All necessary hardware included
Lubricator Unit , 3/4" NPT Ports (AIL4000-06) With Bracket. We do not recommend using a lubricator at the start of the air system. Oil will accumulate in the lines, making them useless for painting or even blowing off dust (surfaces will be blown will oil from the lines). Features: Mounting Bracket Use standard air tool lightweight oil
Arrow Pneumatics Modular FRL's offer high performance and flexability in a compact, lightweight design. A screw driver is the only thing needed to connect or disconnect units. Insert interlocking feature allows simple installation in any location. Installation or removal from one plane without disturbing existing piping. Regulator mounting can be either up or down. Unique design allows side, top, indivdual and custom mounting. Regulator and lubricator adjustments are made through three position, tamper resistant knobs. Engineered to permit use with standard size pipe nipples. Special ...