Take 15% off your entire order!

Offer applied at checkout

JET JAT-403 Right Angle Die Grinder R6 Series 22,000 RPM 90 PSI 3 CFM 0.3 HP

JET JAT-403 Right Angle Die Grinder R6 Series 22,000 RPM 90 PSI 3 CFM 0.3 HP

Item #: WBB2254340

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$90.00 up to 32% OFF

Price: $60.99

Save $3.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

JET 505403 JAT-403 Right Angle Die Grinder R6 Series 22,000 RPM 90 PSI 3 CFM 0.3 HP

Durable, quality tools that can withstand frequent and rigorous applications, the R6 Series can handle 6 hour workdays and get the job done. Mini, compact body design is perfect for tight jobs Right-angle head design for reaching tight or angled grinding jobs Sealed ball bearing design keeps out contaminants promoting smooth operation Safety throttle lock prevents accidental engagement Mini, compact body design is perfect for tight jobs Right-angle head design for reaching tight or angled grinding jobs Sealed ball bearing design keeps out contaminants promoting smooth operation Safety throttle lock prevents accidental engagement

Product Specifications

  • BRANDJET®
  • DESCRIPTIONRight Angle Die Grinder
  • MANUFACTURERS PART NUMBER505403
  • PSI90
  • TYPEAir Grinders & Cutting
  • COLLET SIZE1/4"
  • BODY TYPEMini, Right Angle
  • SOUND POWER (DB)(A)97
  • AVERAGE AIR CONSUMPTION3
  • AIR HOSE (ID/IN)3/8
  • FREE SPEED (RPM)22000
  • ClassificationR 6
  • AIR INLET NPT1/4"
  • PROMOTION10% Savings
  • SOUND PRESSURE (DB)(A)90
  • HORSEPOWER0.3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Spartan Spectacle Blue/Clear, A210

$3.55

Free Shipping

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
JET JAT-403 Right Angle Die Grinder R6 Series 22,000 RPM 90 PSI 3 CFM 0.3 HP

JET JAT-403 Right Angle Die Grinder R6 Series 22,000 RPM 90 PSI 3 CFM 0.3 HP

Item #: WBB2254340

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant