Wetline Kits
Related Products
The 36 gal steel Bulkhead reservoir from Buyers Products features tough, durable 12 Ga steel construction and is designed to keep fluid cool and contaminant-free. The reservoir's black powder-coated finish resists rust and corrosion caused by the elements. It is ideal for placement at the back of a service body truck bed. The reservoir features multiple ways to reduce fluid contaminants. A 150 micron stainless steel strainer and a nylon filler strainer-breather cap with a 30 mesh strainer also work to keep fluids pure. The reservoir also includes a built-in sight gauge for oil level, as ...
Side mount reservoir Reservoir bracket kit with fasteners 46 GPM cast iron pump/valve combination with bracket 6-foot of internally reinforced 1-1/4" suction hose Two 1-1/4" barbed adaptor fittings One 1-1/2" x 1-1/4" reducing bushing Two 1-1/4" S.S. hose clamps One 1" high pressure swivel adaptor One 1" wing type high pressure quick detach coupler One 6-foot long 1" high pressure hose
The 15 gallon stainless steel reservoir from Buyers Products includes a water-resistant stainless enclosure for the valve. This all-in-one design has a small footprint that makes it easy to remove, access, and install on a new truck. The reservoir is constructed of high-quality 10 Ga, 304 stainless steel. Its sleek, polished appearance will stand up to salt and weather for long-lasting use. It also features a tank-mounted 50 GPM return line filter, a nylon rust-free filler/breather and a fluid level and temperature sight gauge.
The 15 gallon stainless steel reservoir with micron Filter from Buyers Products is made of high-quality 304 stainless steel with welded-on carbon steel mounting brackets. Its sleek, polished appearance will stand up to salt and weather for long-lasting use, making it great for winter spreader applications. The reservoir has several features for optimal fluid operation, including a quarter-turn chrome filler breather with a wire basket strainer, a sight fluid level and temperature gauge, an interior baffle between suction and discharge to aid in fluid cooling, and a magnetic drain plug to ...
Buyers Wetline Kit, LFK37/8, 37 Gallon Reservoir, 18 GPM Pump-Counterclockwise Operates Live Floor Trailer Kit Includes: 37 gallon reservoir Dowelled pump w/built in relief Ball valve, wing couplers, hose, fittings, clamps and adaptors Tank mounted filter 50 GPM This system is designed for optimum speed and longevity