Fittings
Availability
Type
Brand
Size
Free Shipping
Length
Height
Color
Price
Related Products
Our couplers provide a stronger grip and connection to your air hose so, there are no accidental disconnects. Our new design combines top of the line Viton seals, solid brass, and steel springs.
Add the convenience of the Freeman 1/4 Inch Female Universal Push Button Coupler to your compressed air system. The 4-ball coupler is made of high quality zinc and accepts standard 1/4 Inch air plugs. The 1/4 Inch female NPT threads are compatible with many hoses and piping systems.
The Campbell Hausfeld 1/4 inch NPT (M) coupler (MP333600AV) is designed to connect to 1/4-inch industrial, automotive and ARO style plugs. Its tubular valve design provides higher flow rates over conventional blade style valves for more available air volume and pressure. Heat-treated locking balls and corrosion-resistant brass construction helps deliver long life.
The Campbell Hausfeld 1/4-inch NPT 25-piece accessory kit (MP520000AV) is the perfect way to get started using an air compressor and air tools. It includes many of the accessories needed for inflating and connecting air tools, air hoses and air compressors: a blowgun, a dual-foot chuck, a 5 – 150 PSI gauge, PTFE thread sealant tape, a coupler, 1/4 inch NPT (M) (F) plugs, a rubber blow gun tip, a safety nozzle, tapered inflators, inflation needles, an extension, a ball-foot chuck, male couplings and a carrying case.
This is a 10-Piece Contractor pack of Heavy Duty - Professional-Grade, Solid Brass, 6 Ball construction Male Air Quick Connect Couplers. Industrial/ M-Style Interchange, with 6 locking steel balls for increased life and holding power. Nitrile seals for performance in extreme temperatures, and solid brass construction for high corrosion resistance and longer life.