Fittings
Related Products
The Primefit UC1414FB-B10-P Universal Brass Coupler is a quick connector with a body measuring 1/4" x 1/4" NPT male threads. Innovative universal interchange or '3-way' design is compatible with all common interchanges including Industrial, 'M', 'I/M', 'D', Automotive, Reflate, 'T', Amble 'C', ARO, 'A' and 'B' style plugs. This 6-ball bearing coupler features a brass construction, which means high corrosion resistance, longer life and smoother operation.
The Primefit IP1414BS-B25-P (25-Pack) Industrial Steel Plug is professional grade with zinc plated steel construction for high corrosion resistance and longer life.
Aignep USA Male Plug Parallel (IH) 1/4" Aignep USA's line of push-connect fittings are versatile, high quality and backed up by dedicated customer service. The 303 Stainless Steel gripper ensures a tight clamp for tubes of any material without damaging the tube's surface. The secure connection between the tube and the fitting will hold up to severe conditions such as impact and vibrations. The shape of the safety ring and the molded seal perfectly seal off the tube, creating a vacuum. Available with several types of threads: SWIFTFIT, UNF, PTF, NPTF, BSPT, BSPP. All straight fittings can ...
Our couplers provide a stronger grip and connection to your air hose so, there are no accidental disconnects. Our new design combines top of the line Viton seals, solid brass, and steel springs.
Primefit's TC3838FS-B10-P Automotive T-Style 4-ball 3/8" x 3/8" Female coupler provides ease of use and great durability with its all-steel construction. 10pc bulk pack. Zinc plated steel construction for corrosion resistance and longer life. Comes with a 1-year limited warranty.