Fittings
Availability
Brand
Free Shipping
Length
Type
Height
Size
Color
Price
Related Products
Alpha's innovative one-step release and exhaust safety coupler quickly vents system pressure allowing a safe disconnect. Corrosion resistant stainless steel internal components and nickel plated brass body insures long life and durability. The Alpha simple safety coupler is the most lightweight & compact safety coupler on the market.
The Primefit Extreme Performance 1/4" x 1/4" Female steel plugs are designed to last longer than anyone in the industry. The Hi-Flow design allows the maximum airflow to your air tools. Hi-Flow plugs in conjunction with our HI-Flow Couplers are great for sandblasting or high CFM blowguns.
The Primefit UC1414FB-B10-P Universal Brass Coupler is a quick connector with a body measuring 1/4" x 1/4" NPT male threads. Innovative universal interchange or '3-way' design is compatible with all common interchanges including Industrial, 'M', 'I/M', 'D', Automotive, Reflate, 'T', Amble 'C', ARO, 'A' and 'B' style plugs. This 6-ball bearing coupler features a brass construction, which means high corrosion resistance, longer life and smoother operation.
This is a 10-Piece Contractor pack of Heavy Duty - Professional-Grade, Solid Brass, 6 Ball construction Male Air Quick Connect Couplers. Industrial/ M-Style Interchange, with 6 locking steel balls for increased life and holding power. Nitrile seals for performance in extreme temperatures, and solid brass construction for high corrosion resistance and longer life.
The Campbell Hausfeld 1/4-inch NPT 25-piece accessory kit (MP520000AV) is the perfect way to get started using an air compressor and air tools. It includes many of the accessories needed for inflating and connecting air tools, air hoses and air compressors: a blowgun, a dual-foot chuck, a 5 – 150 PSI gauge, PTFE thread sealant tape, a coupler, 1/4 inch NPT (M) (F) plugs, a rubber blow gun tip, a safety nozzle, tapered inflators, inflation needles, an extension, a ball-foot chuck, male couplings and a carrying case.