Hose Assemblies
Material
Brand
Certifications
Length
Type
Color
Price
Related Products
Ryco Hydraulic Hose Assembly, 1/4 In. x 36 In. 3000 PSI, F+F JIC, Synthetic Rubber - T3004D-036-20402040-0707 RYCO Isobaric hydraulic hose is super flexible with half the SAE minimum bend radius, allowing for easy routing and installation. It's constant pressure design and color coding make hose selection simple. It's extra abrasion resistant Diehard™ cover withstands the toughest environments. Features: Extended life over standard hose Tested to one Million impulse cycles Meets US MSHA flame resistant requirements. Meets antistatic and flame resistant requirements of AS 2660
High pressure hydraulic oil lines. Meets/exceeds SAE 100R2AT requirments. These assemblies are 1/2" ID 100R2 product; each are assembled coiled, sleeved and labeled showing ID, length, specifications and UPC Barcode. Features Universal Hydraulic Hose is for use with water and petroleum based hydraulic fluid in the construction, industrial, and agricultural markets On road paving equipment, concrete & asphalt machinery, graders, loaders, tractors, mining, dock & rail yards, etc. For Use In Agricultural, construction & industrial applications Construction Tube: Black Oil-Resistant Synthetic ...
UHP hose restraints in stainless steel from 8-50mm. Check with an authorized CEJN distributor for availability and prices. Other connections and sealing material on request. Some part numbers may be subject to minimum order quantities. CEJN reserves the right to make changes without further notification. Thread connections are listed according to ISO standards. All measurements are in mm.
Securely holds cable to cable manager and unfastens easily for cable maintenance.VELCRO®Brand is 0.5-in. (12.7-mm) wide. Available in 8- and 12-in. (203- and 305-mm) lengths in both screw fastener and wrap styles. M5 self-tapping screw is used on Net Series or PROLINE™ frames. VELCRO®Brand is a registered trademark of BVBA, used with permission
Ryco Hydraulic Jack Hose Assembly, 3/8 In X 36 In 10K PSI 3/8 MQC+MP, Isobaric Braid - TJ26D-36.00-20902090-0606-MQC For hydraulic jack applications requiring a lightweight hose with a small outside diameter. Jack hose assemblies are designed for use in heavy duty application on portable cylinders, rams and pumps. Features: Spring Guards attached on both ends Interchanges with Enerpac and Parker Hydraulic Jack hose couplers Meets Material Handling Institute specification IJ 100 (July 1979)