Securely holds cable to cable manager and unfastens easily for cable maintenance.VELCRO®Brand is 0.5-in. (12.7-mm) wide. Available in 8- and 12-in. (203- and 305-mm) lengths in both screw fastener and wrap styles. M5 self-tapping screw is used on Net Series or PROLINE™ frames.
VELCRO®Brand is a registered trademark of BVBA, used with permission
Hoffman ECW8B VELCRO®Brand Cable Wrap, Black, 8 in, VELCRO®Brand
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$39.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | ECW8B |
| Material | VELCRO®Brand |
| Package Quantity | 10 |
| Description | Wrap Style |
| Brand | Hoffman |