Quick Connect Couplings
Availability
Special Price
Connection Configuration
CFM Range
Brand
Interchange
Type
Max Operating PSI
Material
Color
Price
Global Industrial Safety Quick Coupling, Industrial Interchange, 3/8" MNPT - Pkg Qty 10
Max Operating PSI
232 psi
CFM
31 CFM
Interchange
Industrial
Max Operating PSI
290 psi
Connection Configuration
3/8" Female NPT
Made in the USA
No
Nominal Flow Diameter
6mm in
Max Operating PSI
290 psi
Connection Configuration
3/8" Female NPT
Made in the USA
No
Nominal Flow Diameter
6mm in
Max Operating PSI
232 psi
CFM
88.3 CFM
Connection Configuration
3/4 Male NPT
Interchange
Industrial (3/8)
Max Operating PSI
300 psi
CFM
34 CFM
Connection Configuration
1/4" Female NPT
Made in the USA
Yes
Cejn® Euro High Flow Interchange Nipple 1/4" Body Size Streamline Connection (9.5mm x 13.5mm) - Pkg Qty 10
Max Operating PSI
232 psi
CFM
80.8 CFM
Connection Configuration
9.5mm x 13.5mm Streamline
Interchange
Euro High Flow (1/4)
Max Operating PSI
300 psi
CFM
40 CFM
Connection Configuration
1/4" Female NPT
Made in the USA
Yes
Max Operating PSI
300 psi
CFM
40 CFM
Connection Configuration
1/4" Female NPT
Made in the USA
Yes
Cejn® Euro High Flow Interchange Safety Coupling 1/4" Body Size 3/8" Male NPT - Pkg Qty 10
Max Operating PSI
232 psi
CFM
80.8 CFM
Connection Configuration
3/8 Male NPT
Interchange
Euro High Flow (1/4)
Max Operating PSI
300 psi
CFM
67 CFM
Connection Configuration
1/4" Male NPT
Made in the USA
Yes
Cejn® Industrial Interchange Safety Coupling 1/4" Body Size 1/2" Male NPT - Pkg Qty 10
Max Operating PSI
232 psi
CFM
32.6 CFM
Connection Configuration
1/2 Male NPT
Interchange
Industrial (1/4)
Cejn® Euro Interchange Safety Coupling 1/4" Streamline Connection (9.5mm x 13.5mm) - Pkg Qty 10
Max Operating PSI
232 psi
CFM
80.8 CFM
Connection Configuration
9.5mm x 13.5mm Streamline
Interchange
Euro High Flow (1/4)
Max Operating PSI
300 psi
CFM
40 CFM
Connection Configuration
3/8" FNPT
Made in the USA
Yes
Max Operating PSI
232 psi
CFM
69.7 CFM
Connection Configuration
1/4 Female NPT
Interchange
Asian (1/4)
Max Operating PSI
300 psi
CFM
34 CFM
Connection Configuration
1/4" NPT
Made in the USA
Yes
Max Operating PSI
300 psi
CFM
74 CFM
Connection Configuration
3/8" MNPT
Made in the USA
No
Max Operating PSI
232 psi
CFM
88.3 CFM
Connection Configuration
3/8 Male NPT
Interchange
Industrial (3/8)
Max Operating PSI
300 psi
CFM
74 CFM
Connection Configuration
3/8" MNPT
Made in the USA
No
Max Operating PSI
290 psi
Connection Configuration
1/2" Female NPT
Made in the USA
No
Nominal Flow Diameter
9mm in
Prevost Stainless Steel 1/2" Body Plug with ISO 6150 Profile & 1/2" Hose Barb Used with CSM Coupler
Max Operating PSI
232 psi
Made in the USA
No
Interchange
ISO 6150
Nominal Flow Diameter
1/2 in
Cejn® Euro High Flow Interchange Nipple 1/4" Body Size 3/8" Hose Barb - Pkg Qty 10
Max Operating PSI
232 psi
CFM
80.8 CFM
Connection Configuration
3/8 Hose Barb
Interchange
Euro High Flow (1/4)
Prevost Prevo S1 Safety Quick Coupling 3/8" - High Flow Interchange & 3/8" Hose Barb Connection - Pkg Qty 10
Max Operating PSI
174 psi
CFM
73 CFM
Made in the USA
No
Interchange
European High Flow
Prevost Prevo S1 Safety Quick Coupling - 1/4" Aro 210 Interchange with 1/4" Hose Barb Connection - Pkg Qty 10
Max Operating PSI
174 psi
CFM
32 CFM
Made in the USA
No
Interchange
ARO 210
Max Operating PSI
300 psi
CFM
32 CFM
Connection Configuration
1/4" Male NPT
Made in the USA
Yes
Max Operating PSI
300 psi
CFM
35 CFM
Connection Configuration
1/4" NPT
Made in the USA
No
Max Operating PSI
300 psi
Connection Configuration
1/4" NPT
Made in the USA
Yes
Interchange
Industrial 1/4" body
Max Operating PSI
5801 psi
Connection Configuration
1 Female ORB
Interchange
ISO 16028 (3/4)
Nominal Flow Diameter
3/4 in
Max Operating PSI
232 psi
CFM
88.3 CFM
Connection Configuration
3/4 Female NPT
Interchange
Industrial (3/8)
Max Operating PSI
300 psi
CFM
74 CFM
Connection Configuration
3/8" FNPT
Made in the USA
No
Max Operating PSI
300 psi
Connection Configuration
1/4" NPT
Made in the USA
Yes
Interchange
Industrial 1/4" body
Max Operating PSI
300 psi
CFM
32 CFM
Connection Configuration
1/4" Female NPT
Made in the USA
Yes
Max Operating PSI
300 psi
CFM
40 CFM
Connection Configuration
3/8" MNPT
Made in the USA
Yes
Cejn® Asian Interchange Safety Coupling 1/4" Body Size 1/2" Female NPT - Pkg Qty 10
Max Operating PSI
232 psi
CFM
69.7 CFM
Connection Configuration
1/2 Female NPT
Interchange
Asian (1/4)
Max Operating PSI
232 psi
CFM
88.3 CFM
Connection Configuration
1/2 Male NPT
Interchange
Industrial (3/8)
Max Operating PSI
150 psi
Connection Configuration
1-1/4" Hose Barb
Made in the USA
No
Interchange
Crowfoot Chicago Coupler
Max Operating PSI
232 psi
CFM
69.7 CFM
Connection Configuration
3/8 Male NPT
Interchange
Asian (1/4)
Max Operating PSI
232 psi
CFM
88.3 CFM
Connection Configuration
1/2 Hose Barb
Interchange
Industrial (3/8)
Cejn® Asian Interchange Safety Coupling 1/4" Body Size 3/8" Female NPT - Pkg Qty 10
Max Operating PSI
232 psi
CFM
69.7 CFM
Connection Configuration
3/8 Female NPT
Interchange
Asian (1/4)
Max Operating PSI
232 psi
CFM
80.8 CFM
Connection Configuration
1/4 Male NPT
Interchange
Euro High Flow (1/4)
Milton 713 M Style Industrial Coupler with Drag Guard 1/4" FNPT 10 Pack - Pkg Qty 10
Max Operating PSI
300 psi
CFM
40 CFM
Connection Configuration
1/4" Female NPT
Made in the USA
Yes
Cejn® Euro High Flow Interchange Nipple 1/4" Body Size 1/4" Hose Barb - Pkg Qty 10
Max Operating PSI
232 psi
CFM
80.8 CFM
Connection Configuration
1/4 Hose Barb
Interchange
Euro High Flow (1/4)
Prevost 3/8" Plug Body with High Flow Profile & 1/4" FNPT Connection Used with ESI Coupling - Pkg Qty 10
Max Operating PSI
174 psi
Made in the USA
No
Interchange
European High Flow
Nominal Flow Diameter
3/8 in