Prevost 1/2" Plug Body with Industrial Profile & 1/2" FNPT Connection Used with ISI Coupling
Write a Review
|
Questions & Answers (0)
Product Description
Plug used with isi coupler. Scratch and corrosion resistant. High precision tolerances. NPT female thread = 1/2" FNPT.
PRICE
$11.95
16
16
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.36 in |
| Width | 1.06 in |
| Height | 0.98 in |
| Weight | 0.2 lbs |
| Nominal Flow Diameter | 1/2 in |
| Thread | 1/2 FNPT in |
Product Details
| Interchange | Industrial |
| CFM | 40 CFM |
| Connection Configuration | 1/2 FNPT |
| Made in the USA | No |
| Material | Treated Steel |
| Description | Plug With Industrial Profile Used With ISI Coupling |
| Package Quantity | 1 |
| Max Operating PSI | 174 psi |
| Manufacturers Part Number | IRP 116203 |
| Brand | Prevost |