Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Oil Hose Reels

Oil hose reels are designed to ensure the longevity of oil hoses by preventing kinks, abrasions, and other damages that can occur when hoses are left exposed. This allows for efficient dispensing of oil and hydraulic fluids, providing a controlled and organized solution for various industrial applications. Hose reels are ideal for multiple applications, including manufacturing plants, construction sites, and industrial workshops.
13 Results
Spring Retractable Medium Pressure Hose Reels

Spring Retractable Medium Pressure Hose Reels

CompareImagePSIHose Inside DiameterHose/Cord LengthHose MaterialBrandModel #Price
Global Industrial™ Spring Retractable Hose Reel w/ 1/2" x 50'L Heavy Duty Hose, 3250 PSI
3250 psi
1/2 in
50 ft
SEA Rubber
Global Industrial
Ships Same Day
WB338347
$499.95
Heavy Duty Reel Medium Pressure
3000 psi
3/8 in
50 ft
Rubber
Coxreels
WB854139$669.00
Coxreels MP-N-535 3/4"x35' 1250 PSI Heavy Duty Spring Retractable Medium Pressure Steel Hose Reel
1250 psi
3/4 in
35 ft
Rubber
Coxreels
WBB584404$885.00
Reelcraft 7850 OMP 1/2"x50' 3250 PSI Heavy Duty Spring Retractable Medium Pressure Hose Reel
3250 psi
1/2 in
50 ft
Synthetic Rubber
Reelcraft
WBB250766$659.00
Coxreels TMP-N-450 1/2"x50' 3000 PSI Supreme Duty Spring Retractable Medium Pressure Steel Hose Reel
3000 psi
1/2 in
50 ft
Rubber
Coxreels
WBB584767$819.00
Spring Retractable Twin Hose Hydraulic Hose Reels

Spring Retractable Twin Hose Hydraulic Hose Reels

Motor Driven Medium Pressure Hose Reels

Motor Driven Medium Pressure Hose Reels

Hand Crank Medium Pressure Hose Reels

Hand Crank Medium Pressure Hose Reels

Dual Pedestal Medium Pressure Oil Reels

Dual Pedestal Medium Pressure Oil Reels