External fluid path with machined solid brass 90° full-flow NPT swivel inlet Up to 4,000 PSI working pressure Swivel Seals: VITON®
Professional grade, swivel mount hand crank reel Forward-weighted design ensures rotation in direction of use Solid one piece, heavy gauge steel frame Unique hose control bar keeps hose from slipping off the disc from any direction Optional 8-position swivel mount wall mount bracket with lock pin Adjustable tension brake to prevent "free-wheeling" during operation,
Direct hand crank rewind
Features:
- Professional grade heavy duty steel construction. Durable proprietary CPC™ powder coat process. Rolled edges & ribbed discs provide strength & safety. Leading 2-year manufacturer's limited warranty. Made in the U.S.A. - Sold & Supported Worldwide
- SWIVEL - Machined from solid brass 90° full-flow NPT swivel for simple seal maintenance and fast and easy hose installation. No need to remove the reel from its mount.
- FRAME DESIGN -. Forward-weighted solid one piece, heavy gauge steel frame design ensures rotation in direction of use.
- CNC SPUN DISCS - Heavy duty CNC robotically spun and ribbed discs with rolled edges for greater strength, durability, hose protection and operator safety.
- ADJUSTABLE TENSION BRAKE - Tension brake adjusts the speed of the draw to your desired preference and prevents your reel from free wheeling during operation, transport or storage.
- CONTROL BAR - Unique hose control bar keeps hose from slipping off the disc from any direction.
- OTHER FEATURES INCLUDE - long lasting, chip resistant and rust inhibiting CPC powder coat finish, direct hand crank for easy mechanical retraction, and optional 8-position mount bracket.
- 1" Permanently Lubricated Precision Bearings