Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Welding Hose Reels

Welding hose reels are designed to provide a convenient and efficient solution for managing welding hoses, ensuring a tidy and safe work environment. Available in manual or automatic rewind options, and suitible for various hose lengths and diameters, providing flexibility and ease of use. Weldiong hose reels are an ideal addition to welding stations, workshops, and manufacturing facilities.
13 Results
Welding Cable/Hose Reels

Welding Cable/Hose Reels

CompareImageBrandReel Hose Length CapacityLengthWidthHose Inside DiameterPSIModel #Price
1/4 x 50ft, 200 psi, Gas Weld T Grade with Hose
Reelcraft
50 ft
19 in
7 in
1/4 in
200 psi
WBB250754$629.00
Coxreels P-WT-125 1/4"x25' 200 PSI Spring Retractable Steel Welding Cable Reel W/ T-Grade Hose
Coxreels
25 ft
17 in
8-1/2 in
1/4 in
200 psi
WBB584562$505.00
SuperHandy® Goodyear Oxygen Acetylene Welding Hose Reel, 1/4" x 50' Twin Hoses, 300 PSI
Goodyear
50 ft
23 in
20-11/16 in
1/4 in
300 psi
Ships Same Day
WBB3788133
$255.95
Coxreels SHW-N-1100 1/4"x100' 200 PSI Spring Retractable Dual Hose Welding Cable Reel
Coxreels
100 ft
24 in
10-7/8 in
1/4 in
200 psi
WBB584677$839.00
Dual Hose Spring Rewind Hose Reel For Oxy-Acetylene: 1/4" I.D., 50' Hose, 200 PSI
Coxreels
50 ft
19.63 in
10.88 in
1/4 in
200 psi
WBB584311$655.00
SuperHandy® Goodyear Oxygen Acetylene Welding Hose Reel, 1/4" x 65' Twin, 300 PSI
Goodyear
65 ft
23 in
20-11/16 in
1/4 in
300 psi
Ships Same Day
WBB3788134
$259.95
Spring Rewind Welding Reel Dual Hose: 1/4" I.D., 50' Hose, 200 PSI, Right Mount, Less Hose
Coxreels
50 ft
13.00 in
17.00 in
1/4 in
200 psi
WBB584688$465.95
Hubbell GHE3835-OA Low Pressure Hose Reel for Oxy / Acetylene - 3/8"x 35' 200 PSI
Hubbell Gleason
35 ft
19-1/2 in
10-1/2 in
3/8 in
200 psi
WBB212203$655.00
Hubbell GHE2550-OA Low Pressure Hose Reel for Oxy / Acetylene - 1/4"x 50' 200 PSI
Hubbell Gleason
50 ft
19-1/2 in
10-1/2 in
1/4 in
200 psi
WBB212202$729.00
Hand Crank Welding Reels

Hand Crank Welding Reels