- Reel Specs - This Hose Reel is crafted of heavy duty impact resistant light weight durable Polypropylene Enclosed Spring Driven Case, a newly designed swivel hose inlet connection protecting against leaks; The 3/8" inch x 50 foot Premium Commercial Hybrid Flex Polymer Hose is a blend of Rubber/PVC and a working pressure of 300PSI / 20BAR; 1/4" inch NPT connections; Included a 36" (0.9m) Lead-in Hose and ergonomic PVC grip; Our Air Hose Reels our suitable for air only
- Hose Specs; Premium Commercial Hybrid Flex Polymer Hose is a blend of Rubber/PVC, has superior bend radius, no memory (eliminating kinks), lays flat, Resistant to: Water/Oil, Ozone, Weather, Abrasion; works in conditions of -40°F to 176°F (-40°C to 80°C)
- Unique Features; Enclosed Spring Driven Case hoUses the newly designed swivel hose inlet connection protecting against leaks; the Auto Guide System, retracts the hose orderly way w/ no pile up; 135° degree Swivel Bracket providing stable support
SuperHandy® Goodyear Retractable Hose Reel, 3/8" x 50'L Hose, 300 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$86.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Hose/Cord Length | 50 ft |
| Hose Inside Diameter | 3/8 in |
| Reel Hose Length Capacity | 50 ft |
Product Details
| Type | Retractable Hose Reel |
| Material | Polypropylene |
| Color | Blue |
| Manufacturers Part Number | 27527153G |
| PSI | 300 psi |
| Cable/Cord/Hose Included | Yes |
| Hose Material | Polymer |
| Brand | Goodyear |