- Stacks 2 high - The higher the drawer system stacks, the more space, time and money you save
- Reinforced front and back drawer panels for lasting strength
- Multi-wall thickness on drawer sides and back improves durability
- Reinforced plastic handle for easy drawer access
- The dimensions provided are the inside dimensions of the product
Fellowes Stor/Drawer® Legal Boxes, 23-1/4"L x 15-1/2"W x 10-3/8"H, White & Blue - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$215.70 Sold in packages of 6 / $35.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23-1/4 in |
| Width | 15-1/2 in |
| Height | 10-3/8 in |
| Inside Length | 23-1/4 in |
| Inside Width | 15-1/2 in |
| Inside Height | 10-3/8 in |
| Stacked Weight Capacity | 200 lbs |
| Weight | 4 lbs |
| File Size Format | Legal |
Product Details
| Assembly Required | Yes |
| Color | White/Blue |
| Series | Stor/Drawer |
| Percent Recycled Content | 60 |
| Strength | Basic |
| Style | Drawer |
| Material | Corrugated Fiberboard |
| Package Quantity | 6 |
| Manufacturers Part Number | 00722 |
| Brand | Fellowes |