Polly Products Easy Access 6' Picnic Table, Cedar Top/Black Frame
Write a Review
|
Questions & Answers (0)
Product Description
Contemporary styling is only one positive feature this picnic table provides. Easy Access seating is another. A one piece molded table frame with a wide flange for attaching the top & seats makes assembly a breeze. Fasteners are stainless steel lag screws, attaching the preassembled top and seats from the bottom side. This product has a warranty of 20 years. Made in the USA using 100% maintenance free recycled plastic.
PRICE
$1,485.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 60-13/16 in |
| Height | 30-1/2 in |
| Weight Capacity | 1000 lbs |
| Weight | 285 lbs |
| Seat Length | 72 in |
| Seat Width | 9-1/2 in |
| Seat Height | 17-7/8 in |
| Table Width | 29 in |
| Table Length | 72 in |
Product Details
| Assembly Required | Yes |
| Type | Traditional Picnic Table |
| Frame Color Family | Black |
| Color | Cedar |
| Cushion Included | No |
| Percent Recycled Content | 100 % |
| Country of Origin | USA |
| Material | Recycled Plastic |
| Frame Material | Recycled Plastic |
| Manufacturers Part Number | ASM-PTEA6-01-BK/CD |
| Mounting Style | Surface |
| Shape | Rectangular |
| Brand | Polly Products |
Warranty
| Warranty | 20 yr |