Height Guard Clearance Bar 7"Dia. x 80"L, Yellow/Red Tape, Do Not Enter/Symbols
Write a Review
|
Questions & Answers (0)
Product Description
Post Guard® Clearance Bar 7" x 80" Yellow Red Tape DO NOT ENTER w/ Symbols
Height Guard Clearance Bars by Encore are designed with smooth sides so important messages like height measurements are easily added for extra safety. The UV resistant sleeve is durable and withstands extreme temperatures. Height Guard Clearance Bars reduce expensive property damage by alerting drivers to low hanging structures. Includes Graphics = "DO NOT ENTER" with red symbols.
Height Guard Clearance Bars by Encore are designed with smooth sides so important messages like height measurements are easily added for extra safety. The UV resistant sleeve is durable and withstands extreme temperatures. Height Guard Clearance Bars reduce expensive property damage by alerting drivers to low hanging structures. Includes Graphics = "DO NOT ENTER" with red symbols.
PRICE
$169.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 80 in |
| Height | 7 in |
| Weight | 16 lbs |
| Diameter | 7-11/32 in |
Product Details
| Assembly Required | Yes |
| Type | Graphics Clearance Bar |
| Tape Color Family | Red |
| Color | Yellow |
| Includes | Eye Hooks & Graphics Kit |
| Material | HDPE Plastic |
| Description | Poly Clearance Bar, DO NOT ENTER/Symbols |
| Package Quantity | 1 |
| Manufacturers Part Number | Ht Grd 7x80 YR DNEWSYMB |
| Brand | Encore Commercial Products |