Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Royal Basket Trucks

Model # :WBB2214202

MPN #: R14-BLX-LDN

Royal Basket Trucks® Poly Hinged Lid, 14 Bu, Blue - R14-BLX-LDN

Product Description
Ideal for concealing contents during storage and transport. Hinged lids fit Royal Basket Trucks brand poly trucks and poly liners; models PT, PG, PF and PL. Concealed hinge for safety opens and closes easily. Domed design allows for overfilling of carts. Made in the USA. Standard color blue; additional colors available.

PRICE
$179.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit
179.95
Buy 2+ units
169.95Save $10.00 (6%)
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length44 in
Width32 in
Height5 in
Weight13 lbs

Product Details

Assembly RequiredNo
TypeLid
MaterialPolyethylene
ColorBlue
Manufacturers Part NumberR14-BLX-LDN
Capacity Bushel14
BrandRoyal Basket Trucks