Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Royal Basket Trucks

Model # :WBB2214231

MPN #: R14-BLX-PLN

Royal Basket Trucks® Poly Liner, 14 Bu, Blue, Tub Only - R14-BLX-PLN

Product Description
Ideal for general material handling, laundry, trash/recycling and more. Constructed of durable polyethylene with smooth rounded corners and leak proof design. Poly Liners fit Royal Basket steel wire frames as a replacement liner or can be mounted to existing bases. Tapered design for nesting during storage or shipping. Made in the USA. Standard color blue; additional colors available.

PRICE
$319.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit
319.95
Buy 2 units - 5 units
305.95Save $14.00 (4%)
Buy 6+ units
295.95Save $24.00 (8%)
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length44 in
Width32 in
Height27-1/2 in
Weight Capacity800 lbs
Weight31 lbs

Product Details

TypeLiner
MaterialPolyethylene
ColorBlue
Manufacturers Part NumberR14-BLX-PLN
Capacity Bushel14
BrandRoyal Basket Trucks